References
IMI Norgren:R73G-2AK-RMN
Rubix:124A8393
Manufacturer :R73G-2AK-RMN


Technical specifications
| Material | body: aluminum; cover: zinc; elastomers: nitrile; bottom plug: acetal; valve: polypropylene and tpv |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : NORGREN R73G-2AK-RMN REGULATOR 1/4 NPT
Pressure Regulator 0.3-10 1/4NPT
Technical specifications
Attributes
| Material | body: aluminum; cover: zinc; elastomers: nitrile; bottom plug: acetal; valve: polypropylene and tpv |
|---|---|
| Connection 1 | g 1/4 |
| Body size | 6.35 mm |
| Volume flow rate | 2580 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 288.86 excl. VAT
/ Each
£ 346.63 incl. VAT
- Usually arrives within 14 working days