Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 557772 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1
FESTO 557772 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1
VPPE Proportional pressure control valve
References
festo:
VPPE-3-1-1/8-6-010-E1
rubix:
263A5654
manufacturer :
557772
ean:
4052568203955
Technical specifications
Min. service pressure
0.06
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 557772 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1
Proportional pressure regulator VPPE-3-1-1/8-6-010-E1 Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
Logistic Weight
519,9
g
Min. service pressure
0.06
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
521.46
excl. VAT
/
Each
£
625.75
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
"AVENTICS 0821302405 PRESSURE REGULATOR 1/4"""
FESTO 151189 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-PK-3-B
SMC ITV2090-34F2N5 ELECTRONIC VACUUM REGULATOR
AVENTICS 5610141520
SMC IR1020-F01B-A PRECISION REGULATOR
FESTO 542024 PRECISION FLOW CONTROL VALVE GRPO-70-1/8-AL
FESTO 558347 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1N-&
FESTO 194635 PRESSURE REGULATOR LRS-3/8-D-I-MIDI
FESTO 530320 PRESSURE REGULATOR MS6-LRB-1/2-D5-A4-AS
FESTO 193969 ONE-WAY FLOW CONTROL VALVE GR-QS-6
FESTO 194653 PRESSURE REGULATOR LRS-3/4-D-O-I-MIDI
FESTO 175058 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-QS-4-LF-C
AVENTICS R412014742
FESTO 8086628 PRESSURE REGULATOR MS2-LR-M5-D6-AR-BAR-B
SMC AR40-F06EH MODULAR STYLE REGULATOR