References
SMC:KEA10
Rubix:106A8927
Manufacturer :00050906

Documents
Product details : SMC KEA10 RESIDUAL P. RELIEF VALVE
Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: A (w/o Push Button Guard, w/One-touch Fitting)
Port Size Applicable Tube: Ø10
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: A (w/o Push Button Guard, w/One-touch Fitting)
Port Size Applicable Tube: Ø10
Technical specifications
Attributes
| Material | polyamide |
|---|---|
| Connection 1 | 10 mm |
| Profile | kea |
| Connection 2 | 18,5 mm |
| Max. temperature | 60 °C |
| Type | residual pressure venting valve with push-in connection |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 102.00 excl. VAT
/ 10 pieces
£ 122.40 incl. VAT
- Delivery usually within ( 4 ) days