References
SMC:KPH08-02
Rubix:117A9597
Manufacturer :KPH08-02
EAN:3618036071818

Product details : SMC KPH08-02 CLEAN ONE-TOUCH FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene |
| Connection 1 | r 1/4 |
| Connection 2 | 8 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 48.40 excl. VAT
/ 10 pieces
£ 58.08 incl. VAT
- Delivery usually within ( 8 ) days