Push-In T-Connector
Material | nickel-plated brass |
---|---|
Connection 1 | 10 mm |
Logistic Weight | 40,2 g |
---|---|
Material | nickel-plated brass |
Connection 1 | 10 mm |
Profile | npqh |
Connection 2 | 10 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Delivery usually within ( 2 ) days