SMC KQG2H12-03-F STAINLESS STEEL ONE-TOUCH FITTING
Male Connector
See technical informationSee documentsReferences
SMC:KQG2H12-03-F
Rubix:237A0772
Manufacturer :KQG2H12-03-F

Documents
Product details : SMC KQG2H12-03-F STAINLESS STEEL ONE-TOUCH FITTING
Series KQG2 is a one-touch fitting made of all stainless steel SUS316, except seal parts. The series is suitable for use with steam and is grease-free. Applicable tubing includes FEP, PFA, nylon, soft nylon, polyurethane and polyolefin. The KQG2 series is available in both metric and inch sizes. The KQG2 is more compact and lightweight, and offers more configuration variations and tube sizes than the KQG series
Strengths
•Stainless steel 316 one-touch fittings, inch size
Seal parts: FKM
Can be used with steam
Grease-free
Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Seal parts: FKM
Can be used with steam
Grease-free
Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Technical specifications
Attributes
| Material | 316 stainless steel |
|---|---|
| Connection 1 | 12 mm |
| Profile | kqg |
| Connection 2 | 3/8 in |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 32.69 excl. VAT
/ Each
£ 39.23 incl. VAT
- Delivery usually within ( 29 ) days