SMC ZSE30A-01-B-G HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure switch for vacuum high precision Series ZSE30A
See technical informationSee documentsReferences
SMC:ZSE30A-01-B-G
Rubix:122A7539
Manufacturer :ZSE30A-01-B-G
EAN:3618036439786

Documents
Product details : SMC ZSE30A-01-B-G HIGH PRECISION DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Output Specification: B (PNP open collector 2 outputs)
Rated pressure range: 0 to -101 kPa
Option 1: G (Lead Wire w/Connector (Lead Wire Length 2m) and with connector cover)
Option 2: None
Piping Specification: 01 [R 1/8 (w/M5 Female Thread)]
Unit: With unit display switching function
Option 3: Booklet
Made to Order: None
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Output Specification: B (PNP open collector 2 outputs)
Rated pressure range: 0 to -101 kPa
Option 1: G (Lead Wire w/Connector (Lead Wire Length 2m) and with connector cover)
Option 2: None
Piping Specification: 01 [R 1/8 (w/M5 Female Thread)]
Unit: With unit display switching function
Option 3: Booklet
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Max. service pressure | 0 bar |
| Type | digital vacuum pressure switch (high precision, 2-color display) |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Coupling (inch) | 1/8 '' |
| Min. service pressure | -1.01 bar |
Show UNSPSC/ECL@SS
£ 81.32 excl. VAT
/ Each
£ 97.58 incl. VAT
- Delivery usually within ( 4 ) days