SMC ZSE40A-C4-Y HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure switch for vacuum high precision Series ZSE40A
See technical informationSee documentsReferences
SMC:ZSE40A-C4-Y
Rubix:126A2822
EAN:3618035254793
Documents
Product details : SMC ZSE40A-C4-Y HIGH PRECISION DIGITAL PRESSURE SWITCH
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.
ZSE40A, 2-Colour Display High Precision Digital Pressure Switch
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Type | vacuum pressure switch |
Show UNSPSC/ECL@SS
£ 177.38 excl. VAT
/ Each
£ 212.86 incl. VAT
- Delivery usually within ( 4 ) days
