SMC ZSE30AF-01-F-L HIGH PRECISION DIGITAL PRESSURE SWITCH


Pressure switch for vacuum high precision Series ZSE30A

References
smc:ZSE30AF-01-F-L
rubix:2611221

Product details : SMC ZSE30AF-01-F-L HIGH PRECISION DIGITAL PRESSURE SWITCH


Series ZSE30A is a high-precision, 2-color display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
•3-Screen Display High-Precision Digital Pressure Switch.
•2 outputs + Analogue output (Voltage/Current).
•IP40.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.

Series: ZSE20
Rated pressure range: AF (-100 to 100 kPa)
Output Specification: V (PNP Open Collector 2 Outputs + Analogue Current Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: J (Lead Wire w/Connector, 5-core, 2 m Lead Wire)
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x30x30 mm
Logistic Weight120 g
Typevacuum pressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 88.09 excl. VAT
/ Each
£ 105.71 incl. VAT
  • Delivery usually within ( 4 ) days