SMC ZSE1-01-15L VACUUM SWITCH


Pressure switch for vacuum Series ZQ

References
smc:ZSE1-01-15L
rubix:2611198

Product details : SMC ZSE1-01-15L VACUUM SWITCH


The ZSE1 series is a compact, vacuum pressure switch available in a single setting with hysteresis adjustment, a double setting/ double output type or an analog output type with hysteresis adjustment. The ZSE1 is lightweight and the optional plug-in connector makes wiring easy and simple.
ZSE1, Compact Pressure Switch, For ZM Vacuum System

Technical specifications


Attributes
Logistic Weight80 g
Typevacuum pressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
  • Delivery usually within ( 22 ) days