SMC ZSE80-A2-B ELECTRONIC PRESSURE SWITCH


ZSE80 2-Color Display Digital Pressure Switch for Vacuum

References
smc:ZSE80-A2-B
rubix:2611250
brand logo
brand logo
Technical specifications
Coupling (inch)urj 1/4 ''
See all Specifications

Product details : SMC ZSE80-A2-B ELECTRONIC PRESSURE SWITCH


The ZSE80 series is a digital pressure switch designed to measure fluids such as tap water, hydraulic fluid, silicon oil, lubricant, fluorocarbon, argon, ammonia, carbon dioxide, air-containing drainage and nitrogen.  Some of the features include 2-color indication, select from back piping and bottom piping, the addition of 2MPa and -101kPa types, also low leakage type, water hammer protection, easy operation, and standardization of CE, UL/CSA and RoHS compliance. 
ZSE80, 2-Color Display Digital Pressure Switch for Vacuum

Technical specifications


Attributes
Logistic Weight100 g
Coupling (inch)urj 1/4 ''
Typepressure switch
Voltage12/24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 333.18 excl. VAT
/ Each
£ 399.82 incl. VAT
  • Delivery usually within ( 4 ) days