SMC ZSE30AF-C6L-P-LA1 HIGH PRECISION DIGITAL PRESSURE SWITCH
Pressure Switch
See technical informationSee documentsReferences
SMC:ZSE30AF-C6L-P-LA1
Rubix:122A7537
Manufacturer :ZSE30AF-C6L-P-LA1
EAN:3618035255141

Documents
Product details : SMC ZSE30AF-C6L-P-LA1 HIGH PRECISION DIGITAL PRESSURE SWITCH
Series ZSE30A is a high-precision, 2-color display digital pressure switch for vacuum. It has raised rubber button controls that are clearly set apart, simple to operate and soft to the touch. Plug in type connectors take the burden out of wiring work and maintenance. Four different display settings are available.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated pressure range: F (-100 to 100 kPa)
Piping Specification: C6L (ø6 One-touch Fitting, Elbow Type)
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: L (Lead Wire w/Connector (Lead Wire Length 2m))
Option 2: A1 (Bracket A)
Option 3: Booklet
Made to Order: None
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.
Rated pressure range: F (-100 to 100 kPa)
Piping Specification: C6L (ø6 One-touch Fitting, Elbow Type)
Output Specification: P (PNP open collector 1 output)
Unit: With unit display switching function
Option 1: L (Lead Wire w/Connector (Lead Wire Length 2m))
Option 2: A1 (Bracket A)
Option 3: Booklet
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x49x30 mm |
|---|---|
| Logistic Weight | 125 g |
| Max. service pressure | 1 bar |
| Type | digital pressure switch (2-color display) |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Connection | c6l (ø6 mm one-touch fitting, elbow type) |
Show UNSPSC/ECL@SS
£ 84.11 excl. VAT
/ Each
£ 100.93 incl. VAT
- Delivery usually within ( 4 ) days