PRESTO 73000-1364 HSS STRAIGHT SHANK MACHINE REAMER BS328 13/64 INCH
Presto Machine Reamers
See technical informationReferences
Presto:73000-1364
Rubix:2545728



Product details : PRESTO 73000-1364 HSS STRAIGHT SHANK MACHINE REAMER BS328 13/64 INCH
General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.
Strengths
6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry
Comes with a Morse taper shank and a spiral flute geometry
Technical specifications
Attributes
| Total length | 87 mm |
|---|---|
| Body material | hss |
| Length of cut | 44 mm |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- Usually arrives within 14 working days
