PRESTO 7200012.0 12.00mm MTS1 MACHINE REAMER HSS BS328 SP/FL H7
Presto Machine Reamers
See technical informationReferences
Presto:7200012.0
Rubix:2545593




Technical specifications
| Nominal diameter (metric) | 12.5 mm |
|---|---|
| Total length | 156 mm |
| Body material | hss |
Product details : PRESTO 7200012.0 12.00mm MTS1 MACHINE REAMER HSS BS328 SP/FL H7
General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.
Strengths
6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry
Comes with a Morse taper shank and a spiral flute geometry
Technical specifications
Attributes
| Nominal diameter (metric) | 12.5 mm |
|---|---|
| Total length | 156 mm |
| Body material | hss |
| Length of cut | 76 mm |
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
- Usually arrives within 14 working days