PRESTO 7300010.0 10.00mm STR/SHK MACHINE REAMER HSS BS328 SP/FL H7
Presto Machine Reamers
See technical informationReferences
Presto:7300010.0
Rubix:2545740



Product details : PRESTO 7300010.0 10.00mm STR/SHK MACHINE REAMER HSS BS328 SP/FL H7
General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.
Strengths
6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry
Comes with a Morse taper shank and a spiral flute geometry
Technical specifications
Attributes
| Total length | 133 mm |
|---|---|
| Body material | hss |
| Length of cut | 66 mm |
Show UNSPSC/ECL@SS
£ 31.17 excl. VAT
/ Each
£ 37.40 incl. VAT
- Usually arrives within 14 working days
