Machine Reamer Tool
Nominal diameter (metric) | 7.5 mm |
---|---|
Total length | 109 mm |
Length of cut | 31 mm |
Nominal diameter (metric) | 7.5 mm |
---|---|
Total length | 109 mm |
Length of cut | 31 mm |
Tail diameter | 8 mm |
Body material | Carbide |
Material | Carbide |
Number of teeth | 6 |
Usually arrives within 14 working days