PORTWEST 2885 WORK TROUSERS NAVY SIZE 36T


Preston Trousers - 2885

References
portwest:2885NAT36
rubix:327294
ean:5036108056965
brand logo
brand logo
Technical specifications
Colournavy
Size36
Main materialpolyester
See all Specifications

Product details : PORTWEST 2885 WORK TROUSERS NAVY SIZE 36T


This classic style is durable and comfortable with a sewn in front crease which adds to the professional look. Features include two side pockets and a back jetted pocket. Sewn in front centre seam for a tailored look. 50+ UPF rated fabric to block 98% of UV rays. 3 pockets for ample storage. Jetted back pocket. Hook and bar closure

Technical specifications


Attributes
Colournavy
Size36
Main materialpolyester
Material65% polyester, 35% cotto
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
  • Usually arrives within 14 working days