References
Varta:4020
Rubix:154A2837

Documents
Product details : VARTA 4020 D BATTERIES
Varta industrial alkaline batteries offer a long-lasting high-performance power supply for both professionals and personal use. These batteries are aimed consumers that require higher quantity volumes, an ideal bulk pack of 20 batteries for schools, hotels, studios, security companies and many more who require larger stocks. The German manufactured batteries are leak proof and have a long shelf life of up to 10 years, perfect for bulk buying.
Strengths
High quality 9V, C, D & AAA alkaline industrial batteries
High performance power supply
Up to 10 years shelf life
Specific OEM packaging for easy processing
Continuous quality improvements guarantee an outstanding performance
Maintains its voltage longer than any other industrial cell on the market
Ideal for standby or pulse discharge with high discharge currents
High performance power supply
Up to 10 years shelf life
Specific OEM packaging for easy processing
Continuous quality improvements guarantee an outstanding performance
Maintains its voltage longer than any other industrial cell on the market
Ideal for standby or pulse discharge with high discharge currents
Applications
Safety equipment (such as gas detectors)
Microphones & communication devices
Telemeters & measuring instruments
Medical instruments (such as infusion pumps,
blood pressure monitors & pulse oximeter.
Torches/flashlights
Microphones & communication devices
Telemeters & measuring instruments
Medical instruments (such as infusion pumps,
blood pressure monitors & pulse oximeter.
Torches/flashlights
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Length | 61.5 mm |
| Type | industrial pro 4020 (iec lr20, zn-mno2 alkaline) |
| Max. temperature | 60 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- Delivery usually within ( 2 ) days
