References
SMC:PA5210-F04
Rubix:121A3288
Manufacturer :00095583
EAN:3618036274257

Technical specifications
| Oil capacity | 315 cm³ |
|---|---|
| Nominal pressure | 6 bar |
| Type | process pump pa5210-f04 |
Documents
Product details : SMC PA5210-F04 PROCESS PUMP
Discharge rate up to 63 l/min
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
•Air pilot type process pump
•Discharge rate 5 to 45ℓ /min
•Compact, large capacity
•Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
•2 to 5 time longer life than that of conventional pumps
Body Material: 2 [SCS14 (Stainless Steel)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Actuation: 0 (Automatically Operated)
Thread: F [G(PF)]
Port Size: 04 (1/2)
Option: Only Body
Made to Order: None
•Discharge rate 5 to 45ℓ /min
•Compact, large capacity
•Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
•2 to 5 time longer life than that of conventional pumps
Body Material: 2 [SCS14 (Stainless Steel)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Actuation: 0 (Automatically Operated)
Thread: F [G(PF)]
Port Size: 04 (1/2)
Option: Only Body
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 7000 g |
|---|---|
| Oil capacity | 315 cm³ |
| Nominal pressure | 6 bar |
| Type | process pump pa5210-f04 |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | body wetted areas: scs14 (stainless steel); diaphragm: ptfe (fluororesin) |
| Weight | 6.5 kg |
| Series | pa5000 |
Show UNSPSC/ECL@SS
£ 1,883.83 excl. VAT
/ Each
£ 2,260.60 incl. VAT
- Delivery usually within ( 4 ) days