References
SMC:EVNB104AS-F10A
Rubix:2610358
Manufacturer :EVNB104AS-F10A
EAN:3618036117172

Documents
Product details : SMC EVNB104AS-F10A 2 PORT PROCESS VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 10A (3/8)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: E (Europe)
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 10A (3/8)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | process valve |
Show UNSPSC/ECL@SS
£ 77.17 excl. VAT
/ Each
£ 92.60 incl. VAT
- Delivery usually within ( 4 ) days