References
Sandvik Coromant:TCMT 16 T3 12-PR 4335
Rubix:319A9568
Manufacturer :7080736
EAN:7323221185534

Product details : SANDVIK TCMT16T312-PR4335 COROTURN INVEIO 7080736
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | tcmt 16 t3 12-pr |
| Thickness | 3.9688 mm |
| Insert Size | 16 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 130.90 excl. VAT
/ 10 pieces
£ 157.08 incl. VAT
- Usually arrives within 14 working days
