WALTER VCMT110304-RK4 WKK20S TURNING INSERTS (POSITIVE) 6651154
Profiling inserts
See technical informationReferences
Walter:VCMT110304-RK4 WKK20S
Rubix:291A4317
Manufacturer :6651154

Product details : WALTER VCMT110304-RK4 WKK20S TURNING INSERTS (POSITIVE) 6651154
Walter VCMT110304-RK4 WKK20S turning insert with positive 35° rhombic geometry and CVD coating TiCN/Al2O3 (+TiCN). For finishing ISO K.
Technical specifications
Attributes
| Nuance/shade | wkk20s |
|---|---|
| Insert Type | positive 35° rhombic turning insert |
| Thickness | 0.4 mm |
| Insert Size | 11.07 mm |
| Coating | ticn + al2o3 (+ticn) |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Usually arrives within 14 working days