References
Sandvik Coromant:TCMT 11 02 04-UM 4335
Rubix:287A3275
Manufacturer :7080754
EAN:7323221185718

Product details : SANDVIK TCMT 11 02 04-UM 4335 7080754
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | coroturn® 107, insert for turning |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ 10 pieces
£ 106.56 incl. VAT
- Usually arrives within 14 working days
