PROGARM 2707-KHA-10 GREEN G-TEK ARC GLOVES 10/XL
PROGARM 2700-KHA GREEN G-TEK ARC GLOVES
See technical informationReferences
Progarm:2707-KHA-10
Rubix:266A6043


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | rubber |
| Abrasion resistance level | 3 |
Product details : PROGARM 2707-KHA-10 GREEN G-TEK ARC GLOVES 10/XL
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | rubber |
| Abrasion resistance level | 3 |
| ESD | yes |
| Colour | green |
| Material | neoprene, natural rubber |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Usually arrives within 14 working days