GISS 855055 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 8

G-nit max plus handling gloves

See technical informationSee documents

References

GISS:855055
Rubix:200A3601
EAN:3660338105586
GLOVES G-NIT MAX PLUS Size 8
brand logo

Technical specifications

Size8
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Documents

Product details : GISS 855055 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 8


Standard : EN388
Seamless knitted gloves 100% polyamide.
Gauge 15.
¾ coating with non-slip nitrile foam on the palms and the finger tips, covering ¾ of the back of the hand, with elastic, over-sewn cuffs.
Nitrile studs on the palm and fingertips.


STRONG POINTS
Very good dexterity and working finesse.
Perfect ergonomy and excellent comfort. Exceptional gripping of dry, damp or greasy parts.

Strengths

Optimised grasping thanks to nitrile teeth

Applications

• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
brand logo

Technical specifications


Attributes
Size8
Coating of the glovesnitrile
Abrasion resistance level4
Main materialpolyamide
ESDno
Usage environmentoily or greasy
Material100 % polyamide
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
  • In stock: Next day delivery

Size