POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 8 PK1


Gloves

References
polyco healthline:9882
rubix:80371480
brand logo
brand logo
Technical specifications
Size11
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 8 PK1


Strengths

•Comfort: 18-gauge seamless knitted liner is ultra-lightweight, breathable and highly flexible, ensuring ultimate comfort at all times
Cut Resistant: Fine cut resistant yarn offers excellent cut resistance in a lightweight glove
Durable: Thin polyurethane coating in combination with the cut resistant liner delivers abrasion performance making the glove highly durable
Design: Combines tactility and protection meaning you no longer have to compromise on user comfort, safety or productivity

Applications

Automotive;Construction & Utility;Engineering and Manufacturing;Waste Management and Local authority

Technical specifications


Attributes
Size11
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyurethane
Packaging10 Pairs Polybag;100 Pairs Case
Cuff styleKnitted
MaterialPolyurethane (Coating)
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • In stock: Next day delivery