MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 42.5T

Trousers Springfield dark navy

See technical information
References
Mascot:10131-154-010-90C58
Rubix:380A1585
EAN:5707209816924
Work trousers Springfield 10131-154-010 / 90C58
Technical specifications
Colournavy
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 42.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
Colournavy
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (38)