References
Progarm:7418-32R
Rubix:80343841
EAN:0743031841647

Product details : PROGARM 7418 TROUSERS HV YELLOW 32R
Flame Resistant fabric and Arc Flash protection. Combat pocket with flap // Safe storage space. Kneepad pockets // Wear with kneepads for extra comfort. Mobile phone pocket // Keep your phone safe. Side access pockets with flaps // Protects from debris entry. Extra wide belt loop at rear // Prevents belt riding up. ThermSAFE™ plastic Flame Resistant zipper // CE Certified. SafetyICON™ on leg pocket // Visual EN Standards icon system. Rear pockets with flap // Secure storage space. Triple stitched side seams // Lifetime quality assurance. Reinforced crotch // Improved longevity. 7cm wide reflective tape // Class 2 Hi-Visibility certification. ThermSAFE™ Jeans button // Jeans style fastening.
Standard : EN 1149-5 ; EN ISO 11611:2015: Class 1 // A1 ; EN ISO 11612:2015 A1B1C1E1 ; EN ISO 20471:2013: Class 2 ; IEC 61482-2:2009: Class 1
Standard : EN 1149-5 ; EN ISO 11611:2015: Class 1 // A1 ; EN ISO 11612:2015 A1B1C1E1 ; EN ISO 20471:2013: Class 2 ; IEC 61482-2:2009: Class 1
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 32 |
| Class EN20471 | 2 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 120.88 excl. VAT
/ Each
£ 145.06 incl. VAT
- Usually arrives within 14 working days
