MECALINE BABY TYPHOON BLOW GUN 853442
PROGRESSIVE BLOW GUN COMPACT HIGH FLOW WITH SAFETY NOZLLE OSHA - BABY TYPHOON
See technical informationSee documentsReferences
Mecaline:853442
Rubix:216A1284
EAN:3660338095481

Documents
Product details : MECALINE BABY TYPHOON BLOW GUN 853442
A blow gun with OSHA safety classification.Ergonomically designed grip-shaped trigger and chrome body finish.Easy to use thanks to its thermoplastic body.Aluminium head.Hanging hook.
Strengths
This air blow gun operates on the principle of COANDA effect. It is based on high-flow rate MT (More Thrust) technology.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 36 m³/h |
| Sound level | 85 dB |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 26.52 excl. VAT
/ Each
£ 31.82 incl. VAT
- In stock: Next day delivery
