MECALINE BLOW GUN TYPHOON 840390
PROGRESSIVE BLOW GUN HIGH FLOW WITH SAFETY NOZLLE OSHA - TYPHOON
See technical informationSee documentsReferences
Mecaline:840390
Rubix:208A4974
EAN:3660338058998

Documents
Product details : MECALINE BLOW GUN TYPHOON 840390
A blow gun with OSHA safety classification.Nickel trigger, rubber handle and chrome finished body.Flow: 965 litres/minute at 8.5 barsThrust: +/- 2.8Nm (+/- 1kg).
Thread: 1/4“ BSPPNoise: 85db to 9,8 Kg/cm2 (OSHA - safety scale).
Fitting thread: 1/2 inchDimensions: 165 mm x 30 mm x 149 mm.
Weight: 287 gr
Thread: 1/4“ BSPPNoise: 85db to 9,8 Kg/cm2 (OSHA - safety scale).
Fitting thread: 1/2 inchDimensions: 165 mm x 30 mm x 149 mm.
Weight: 287 gr
Strengths
High or variable volume, with trigger and valve control.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 58 m³/h |
| Sound level | 85 dB |
Show UNSPSC/ECL@SS
£ 39.91 excl. VAT
/ Each
£ 47.89 incl. VAT
- In stock: Next day delivery
