References
Draper:70829
Rubix:229A9139
Manufacturer :70829

Product details : DRAPER 70829 AIR GUN
Suitable for cleaning liquid, swarf or dust during manufacture or assembly, enabling a precise control of air flow. The kit includes a standard (single hole) zinc nozzle and also a pepperpot (multi-hole) brass safety nozzle. The tool body is made from aluminium with a steel lever and the air inlet thread is 1/4" BSP.
Technical specifications
Attributes
| Connection 1 | 1/4' bsp air inlet |
|---|---|
| Type of coupling | 1/4' bsp |
| Nominal pressure | 8 bar |
| Material | aluminium body; steel lever |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- In stock: Next day delivery
