FESTO 184318 LOW CONSUMPTION AIR GUN LSP-1/4-C
Low Consumption Air Gun
See technical informationSee documentsReferences
Festo:LSP-1/4-C
Rubix:119A9064
Manufacturer :184318
EAN:4052568014414

Documents
Product details : FESTO 184318 LOW CONSUMPTION AIR GUN LSP-1/4-C
Low consumption Air gun LSP-1/4-C Made of plastic. Exhaust-Air function=Air jet can be dosed, Operating pressure=0 - 10 bar, Standard nominal flow rate=120 l/min, Sound pressure level=90 dB(A), Ambient temperature=-10 - 50 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x34x78 mm |
|---|---|
| Logistic Weight | 125,8 g |
| Connection 1 | g1/4 |
| Flow | 67.2 m³/h |
| Sound level | 90 dB |
| Material | reinforced pa6 |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 22.30 excl. VAT
/ Each
£ 26.76 incl. VAT
- Usually arrives within 14 working days