SPARTEX 858509 UNICONTROL PROPANE REGULATOR OUTLET PRESSURE BAR 0-4
Propane regulator
See technical informationSee documentsReferences
Spartex:858509
Rubix:278A5579
EAN:3660338151408


Technical specifications
| Type | propane pressure regulator |
|---|---|
| Capacity | 4 bar |
| Outlet pressure | 4 bar |
Documents
Product details : SPARTEX 858509 UNICONTROL PROPANE REGULATOR OUTLET PRESSURE BAR 0-4
Propane regulator 0-4 bars adjustable with manometer.
.
NF output. .
Flow: 9.5 kg/h .
Weight: 1,3 kg
NF output. .
Flow: 9.5 kg/h .
Weight: 1,3 kg
Technical specifications
Attributes
| Type | propane pressure regulator |
|---|---|
| Capacity | 4 bar |
| Outlet pressure | 4 bar |
| Gas | propane |
| Model | 858509 |
Show UNSPSC/ECL@SS
£ 97.68 excl. VAT
/ Each
£ 117.22 incl. VAT
- Usually arrives within 14 working days