PARWELD 700123 REG 300 BAR SS 2G ARGON
Regulator 300 Bar Single Stage 2 Gauge Argon
See technical informationSee documentsReferences
Parweld:E700123
Rubix:2012450

Documents
Product details : PARWELD 700123 REG 300 BAR SS 2G ARGON
Parweld Everyday Gas Regulators are a bottom entry design which are suited for top outlet cylinder valves.With a flow rate of upto 96m³/h and a full 300 Bar Capacity, they are the industry’s choice.
Strengths
Parweld Everyday Gas Regulators are a bottom entry design which are suited for top outlet cylinder valves
With a flow rate of upto 96m³/h and a full 300 Bar Capacity, they are the industry’s choice
With a flow rate of upto 96m³/h and a full 300 Bar Capacity, they are the industry’s choice
Technical specifications
Attributes
| Type | regulator |
|---|---|
| Outlet pressure | 30 bar |
| Gas | argon |
| Supply pressure | 300 bar |
Show UNSPSC/ECL@SS
£ 50.60 excl. VAT
/ Each
£ 60.72 incl. VAT
- In stock: Next day delivery
