PARWELD 700152 REG SS 2G CO2 250 BAR
Regulator Single Stage 2 Gauge CO2 Side Entry
See technical informationSee documentsReferences
Parweld:E700152
Rubix:2012451

Documents
Product details : PARWELD 700152 REG SS 2G CO2 250 BAR
Parweld Everyday Gas Regulators are a bottom entry design which are suited for top outlet cylinder valves.With a flow rate of upto 96m³/h and a full 300 Bar Capacity, they are the industry’s choice.
Strengths
Parweld Everyday Gas Regulators are a bottom entry design which are suited for top outlet cylinder valves
With a flow rate of upto 96m³/h and a full 300 Bar Capacity, they are the industry’s choice
With a flow rate of upto 96m³/h and a full 300 Bar Capacity, they are the industry’s choice
Technical specifications
Attributes
| Type | regulator |
|---|---|
| Outlet pressure | 4 bar |
| Supply pressure | 300 bar |
Show UNSPSC/ECL@SS
£ 49.36 excl. VAT
/ Each
£ 59.23 incl. VAT
- Usually arrives within 14 working days
