Magnetic Proximity Switch
Type | Proximity Switch |
---|---|
Min. tension | 30 V |
Max. tension | 30 V |
Type | Proximity Switch |
---|---|
Min. tension | 30 V |
Max. tension | 30 V |
Material | Plastic (Body);Polyvinyl Chloride (Cable);Polyvinyl Chloride with Nitro Buna Rubber (Connector);Polyurethane (Connector Body) |
Connection | 2 Wire |
Cable length | 2 m |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days