Proximity switch SIES-8M
Type | SIES |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Logistic Weight | 130,57 g |
---|---|
Type | SIES |
Min. tension | 10 V |
Max. tension | 30 V |
Material | Nickel-plated brass, PA, PUR, high-alloy stainless steel, TPE-U |
Usually arrives within 14 working days