References
Festo:SIEH-M18B-NS-S-L-CR
Rubix:391A6126
Manufacturer :538257
EAN:4052568175474

Documents
Product details : FESTO 538257 PROXIMITY SENSOR
Proximity Sensor SIEH-M18B-NS-S-L-CR Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=10 mm
Inductive proximity switch SIEH-M18B-NS-S-L-CR, for large switching distance. Complies with standard=EN 60947-5-2, CE marking (see declaration of conformity)=according to EU EMC Directive, Material note=copper- and PTFE-free, Ambient temperature=-25 - 70 °C, Switching output=NPN
Technical specifications
Attributes
| Logistic Weight | 60,78 g |
|---|---|
| Type | sieh |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | high-alloy steel |
Show UNSPSC/ECL@SS
£ 95.08 excl. VAT
/ Each
£ 114.10 incl. VAT
- Delivery usually within ( 11 ) days