References
Festo:SIEF-M8B-NS-S-L
Rubix:391A6120
Manufacturer :553539
EAN:4052568095956

Documents
Product details : FESTO 553539 PROXIMITY SENSOR
Proximity Sensor SIEF-M8B-NS-S-L With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Proximity sensor SIEF-M8B-NS-S-L 553539
Technical specifications
Attributes
| Logistic Weight | 20,64 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa, high-alloy stainless steel, chrome-plated brass |
Show UNSPSC/ECL@SS
£ 67.59 excl. VAT
/ Each
£ 81.11 incl. VAT
- Delivery usually within ( 11 ) days