Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
AVENTICS SWITCH 0830100381
AVENTICS SWITCH 0830100381
ST9 Series Sensors
References
aventics:
0830100381
rubix:
156A2137
Technical specifications
Type
Reed
Min. tension
12
V
Max. tension
24
V
See all Specifications
Product details
Technical specifications
Product details : AVENTICS SWITCH 0830100381
Magnetic proximity sensors
Technical specifications
Attributes
Type
Reed
Min. tension
12
V
Max. tension
24
V
Material
Epoxid Resin
Cable length
5
m
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.08
excl. VAT
/
Each
£
67.30
incl. VAT
Delivery usually within (
5
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC D-A53L AUTO SWITCH
FESTO 150417 PROXIMITY SWITCH SIEN-M18B-NS-S-L
FESTO 150423 PROXIMITY SWITCH SIEN-M18B-PO-S-L
SMC D-A72L AUTO SWITCH
SMC D-M9PSDPC PRE-WIRED CONNECTOR
FESTO 2476855 PROXIMITY SENSOR
FESTO 538316 PROXIMITY SWITCH SIEF-M18NB-PS-K-L
FESTO 538276 PROXIMITY SWITCH SIED-M18NB-ZS-K-L
FESTO 551386 PROXIMITY SWITCH
FESTO 150424 PROXIMITY SWITCH SIEN-M18NB-NS-K-L
SMC D-M9PAMAPC PRE-WIRED CONNECTOR
FESTO 150392 PROXIMITY SWITCH SIEN-M8NB-NS-K-L
FESTO 150411 PROXIMITY SWITCH SIEN-M12NB-PS-S-L
FESTO 150434 PROXIMITY SWITCH SIEN-M30B-PS-K-L
FESTO 553545 PROXIMITY SENSOR