FESTO 537692 RECEIVER SOEG-E-M18-PA-K-2L
SOEG Optoelectric sensor
See technical informationSee documentsReferences
Festo:SOEG-E-M18-PA-K-2L
Rubix:129A7585
Manufacturer :537692
EAN:4052568088651

Documents
Product details : FESTO 537692 RECEIVER SOEG-E-M18-PA-K-2L
Receiver SOEG-E-M18-PA-K-2L Round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 137,4 g |
|---|---|
| Type | soeg |
| Min. tension | 10 V |
| Max. tension | 36 V |
| Material | brass chrome plated, tpe-u |
Show UNSPSC/ECL@SS
£ 66.05 excl. VAT
/ Each
£ 79.26 incl. VAT
- Delivery usually within ( 11 ) days