References
Festo:SMT-10G-NS-24V-E-2,5Q-OE
Rubix:392A1960
Manufacturer :8065030
EAN:4052568290818

Technical specifications
| Type | prox sensor smt-10g-ns-24v-e-2,5q-oe |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
Documents
Product details : FESTO 8065030 PROXIMITY SENSOR
Magneto-resistive cylinder sensor for round slot, can be inserted lengthways
Strengths
- Measuring principle: magneto-resistive
- SMT-10G: design ideal for gripper sensing
- Insertable in the slot lengthwise or from above
- LED switching status indication
- Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Type | prox sensor smt-10g-ns-24v-e-2,5q-oe |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa reinforced, pc (housing);tpe-u(pur) (cable sheath) |
| Cable length | 2.5 m |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
- Delivery usually within ( 2 ) days