References
Festo:SMT-8M-A-PO-24V-E-7,5-OE
Rubix:119A7034
Manufacturer :574340
EAN:4052568103156

Documents
Product details : FESTO 574340 PROXIMITY SWITCH SMT-8M-A-PO-24V-E-7,5-OE
For T-slot
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x210x20 mm |
|---|---|
| Logistic Weight | 92,72 g |
| Type | smt |
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa-reinforced, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 31.00 excl. VAT
/ Each
£ 37.20 incl. VAT
- Delivery usually within ( 2 ) days