FESTO 175825 PROXIMITY SWITCH SMTSO-8E-NS-M12-LED-24
SMTSO-8 Proximity switch
See technical informationSee documentsReferences
Festo:SMTSO-8E-NS-M12-LED-24
Rubix:119A4743
Manufacturer :175825
EAN:4052568143411

Documents
Product details : FESTO 175825 PROXIMITY SWITCH SMTSO-8E-NS-M12-LED-24
Proximity Sensor SMTSO-8E-NS-M12-LED-24 Electric, contactless, NPN, for drives with T-slot, without Mounting kit, with M12 plug, welding field resistant design. Design=for T-slot, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Magnetic inductive
Technical specifications
Attributes
| Logistic Weight | 24,3 g |
|---|---|
| Type | smtso |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | wrought aluminum alloy, pa, pur, high-alloy stainless steel |
Show UNSPSC/ECL@SS
£ 155.40 excl. VAT
/ Each
£ 186.48 incl. VAT
- Delivery usually within ( 16 ) days