Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 150415 PROXIMITY SWITCH SIEN-M12NB-PO-S-L
FESTO 150415 PROXIMITY SWITCH SIEN-M12NB-PO-S-L
Proximity switch SIEN
References
festo:
SIEN-M12NB-PO-S-L
rubix:
132A7568
manufacturer :
150415
ean:
4052568069254
Technical specifications
Type
sien
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150415 PROXIMITY SWITCH SIEN-M12NB-PO-S-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
With standard switching distance
For DC voltage
Round design
Metric thread
Flush or non-flush mounting
LED switching status indication
Design with metal or polyamide housing
Technical specifications
Attributes
Logistic Weight
26,8
g
Type
sien
Min. tension
10
V
Max. tension
30
V
Material
brass, pbtp, nickel-plated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.65
excl. VAT
/
Each
£
69.18
incl. VAT
Delivery usually within (
11
) days
Select variants (99)
Add to cart
Check our products from related categories
FESTO 574383 PROXIMITY SWITCH CRSMT-8M-PS-24V-K-0,3-M&
FESTO 150365 PROXIMITY SWITCH SIEN-4B-NO-S-L
FESTO 150452 PROXIMITY SWITCH SIEH-M12B-NO-K-L
FESTO 8138001 PROXIMITY SWITCH SMT-8M-A-NO-24V-E-7,5-OE
FESTO 150411 PROXIMITY SWITCH SIEN-M12NB-PS-S-L
FESTO 538286 PROXIMITY SWITCH SIED-M30NB-ZO-K-L
FESTO 551376 PROXIMITY SWITCH SMT-10M-PS-24V-E-0,3-Q-&
FESTO 150396 PROXIMITY SWITCH SIEN-M8NB-NO-K-L
FESTO 538252 PROXIMITY SWITCH SIEH-M12B-PS-K-L-CR
AVENTICS SENSOR R412019687
FESTO 150447 PROXIMITY SWITCH SIEN-M30NB-PO-S-L
AVENTICS R412017979
FESTO 150459 PROXIMITY SWITCH SIEH-M18B-PS-S-L
FESTO 150435 PROXIMITY SWITCH SIEN-M30B-PS-S-L
FESTO 551379 PROXIMITY SWITCH SMT-10M-NS-24V-E-0,3-L-&