FESTO 538252 PROXIMITY SWITCH SIEH-M12B-PS-K-L-CR
SIEH Inductive sensor
See technical informationSee documentsReferences
Festo:SIEH-M12B-PS-K-L-CR
Rubix:119A5107
Manufacturer :538252
EAN:4052568175429

Documents
Product details : FESTO 538252 PROXIMITY SWITCH SIEH-M12B-PS-K-L-CR
Proximity Sensor SIEH-M12B-PS-K-L-CR Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=6 mm
Technical specifications
Attributes
| Logistic Weight | 115,09 g |
|---|---|
| Type | sieh |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | high alloy steel, tpe-u |
Show UNSPSC/ECL@SS
£ 111.17 excl. VAT
/ Each
£ 133.40 incl. VAT
- Delivery usually within ( 2 ) days