FESTO 551376 PROXIMITY SWITCH SMT-10M-PS-24V-E-0,3-Q-&


Proximity switch SMT-10M

References
festo:SMT-10M-PS-24V-E-0,3-Q-M8D
rubix:120A0302
manufacturer :551376
ean:4052568094768
SMT-10M-PS-24V-E-0,3-Q-M8D Proximity Sensor
brand logo
Technical specifications
TypeSMT
Min. tension5Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 551376 PROXIMITY SWITCH SMT-10M-PS-24V-E-0,3-Q-&


Magneto-resistive cylinder sensor for round slot, can be inserted from abov

Strengths

  • Measuring principle: magneto-resistive
  • For universal use
  • Individually configurable or pre-assembled
  • Inserted in the slot from above, flush with the cylinder profile
  • LED switching status indication
  • Cable length 0.3, 2.5 m

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x100x8Ā mm
Logistic Weight10,7Ā g
TypeSMT
Min. tension5Ā V
Max. tension30Ā V
MaterialPA-reinforced, high-alloy stainless steel, TPE-U
Show UNSPSC/ECL@SS
Ā£ 42.34 excl. VAT
/ Each
Ā£ 50.81 incl. VAT
  • Delivery usually within ( 2 ) days