FESTO 574383 PROXIMITY SWITCH CRSMT-8M-PS-24V-K-0,3-M&
Proximity switch CRSMT-8M
See technical informationSee documentsReferences
Festo:CRSMT-8M-PS-24V-K-0,3-M8D-EX2
Rubix:132A5734
Manufacturer :574383
EAN:4052568103347

Documents
Product details : FESTO 574383 PROXIMITY SWITCH CRSMT-8M-PS-24V-K-0,3-M&
Electronic proximity switch for T-slot, can be inserted from above, corrosion and acid-resistant, suitable for use in the food industry, compliant with EU/EX protection
Naeherg.Schalt.
Strengths
- Measuring principle: magneto-resistive
- Corrosion-resistant design
- Food-safe (see www.festo.com/certificates/CRSMT_8M), resistant to acids and cooling lubricants
- Inserted in the slot from above, flush with the cylinder profile
- LED switching status indication
- Cable length 0.3, 5 m, 10 m
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | high-alloy stainless steel;pp |
| Cable length | 0.3 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 49.35 excl. VAT
/ Each
£ 59.22 incl. VAT
- Delivery usually within ( 2 ) days