FESTO 538332 PROXIMITY SWITCH SIEN-M18NB-NS-K-L-PA


Proximity switch SIEN

References
festo:SIEN-M18NB-NS-K-L-PA
rubix:119A5349
manufacturer :538332
ean:4052568089290
SIEN-M18NB-NS-K-L-PA Proximity Sensor
brand logo
Technical specifications
TypeSIEN
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 538332 PROXIMITY SWITCH SIEN-M18NB-NS-K-L-PA


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistic Weight125Ā g
TypeSIEN
Min. tension10Ā V
Max. tension30Ā V
MaterialPA-reinforced
Show UNSPSC/ECL@SS
Ā£ 61.48 excl. VAT
/ Each
Ā£ 73.78 incl. VAT
  • Usually arrives within 14 working days