References
SMC:D-M9PWSAPC
Rubix:120A0197
Manufacturer :D-M9PWSAPC
EAN:3618036133219

Technical specifications
| Type | solid state auto switch |
|---|---|
| Min. tension | 4.5 V |
| Max. tension | 28 V |
Documents
Product details : SMC D-M9PWSAPC AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9PW--Solid State, Diagnostic, 3 Wire PNP, Horizontal
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9PW--Solid State, Diagnostic, 3 Wire PNP, Horizontal
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | solid state auto switch |
| Min. tension | 4.5 V |
| Max. tension | 28 V |
| Cable length | 0.5 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 41.32 excl. VAT
/ Each
£ 49.58 incl. VAT
- In stock: Next day delivery